Abbotsford
TABTYS12280

ABB TYS12-280 Ty-Rap® Cable Tie 200 lb 12 in L 316 Stainless Steel Gray Multi-Lok Self-Locking

Price $6.5745 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYS12-280
Documents Documents

Description

Ty-Rap® Multi-Lok™ self locking able tie made from type 316 stainless steel. Corrosion-resistant providing a safe, strong, worry-free hold.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Multi-Lok Self-Locking
Length 12 in Width 0.275 in
Thickness 0.01 in Bundle Diameter Max 3.8 in ; Max 95 mm
Locking Type Multi-Lok Tensile Strength 200 lb
Material 316 Stainless Steel Color Gray
Temperature Rating -80 to 538 °C Standards UL Listed in File Number E49405
UPC 786210915456

Packages

1 - UNIT - 1