Description
Multi-Lok Self-Locking™ stainless steel cable tie features corrosion-resistant, providing a safe, strong, worry-free hold. Unique, self-locking, multiple locking system.
Specifications
| Brand Name | ABB | Type | Stainless Steel |
| Length | 8.8 in; 225 mm | Width | 0.47 in; 12 mm |
| Thickness | 0.01 in; 0.25 mm | Bundle Diameter | Max 2.4 in ; Max 60 mm |
| Tensile Strength | 250 lb 1112 N | Material | 316 Stainless Steel |
| Color | Metallic Gray | Temperature Rating | -112 to 1000 °F |
| Standards | UL E49405 | UPC | 786210915494 |
Packages
| 100 - UNIT - (100) |