Abbotsford
TABTYV25M

ABB TYV25M Cable tie halar maroon 50lbs 0.18x7.31"

Price $4.7371 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYV25M

Description

Ty-Rap® cable ties, made of Halar® are designed for use in air-handling spaces. Due to its UL 94V-O flammability rating and low-smoke density characteristics, Halar® material is most suitable in applications where flame resistance and smoke generation is a concern.

Specifications

Brand Name Thomas & Betts Item Name Cable Tie
Type Low Smoke Length 7.31 in
Width 0.184 in Thickness 0.051 in
Bundle Diameter 1-3/4 in Locking Type Stainless Steel Barb
Tensile Strength 50 lb Material Fluoropolymer
Color Maroon Temperature Rating -50 To 284 °F
Packaging Quantity 5000/Box Application For Use in Air-Handling Spaces
UPC 786210595092

Packages

10K - UNIT - (10000)