Abbotsford
HOFECWTD8B

HOFFMAN ECWTD8B CABLE WRAP 8IN BLK TD QTY 10

Price $80.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECWTD8B

Description

VELCRO® Cable Wrap securely holds cable to cable manager and unfastens easily for cable maintenance. This VELCRO® Cable Wrap Velcro M5-Mount, ECWTD8B item measures 8-inch with a material of Cloth colored Black.


The VELCRO® Cable Rack securely holds cable to a cable manager and unfastens easily for cable maintenance

VELCRO® is 0.5-inch (12.7-mm) wide. It's available in 8- and 12-inch (203- and 305-mm) lengths in both screw fastener and wrap styles

The M5 self-tapping screw is used on ProLine frames

VELCRO is a trademark of Velcro Industries B.V.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Cable and Power Management Length 8.00 in
Material Velcro Color Black
Application Datacom and Telecom Equipment; Networking, Storage and Data Center UPC 783510160333

Packages

1 - UNIT - 1