Abbotsford
MMMFP3013/8X6BK

3M CANADA FP301-3/8X6BK FP 3/8 BK 10 6"PC 10PK/BX 3000375BK 6 IN

Price $17.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FP301-3/8X6BK

Description

3M™ Heat Shrink Thin-Wall Tubing is a heat-shrinkable, flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Flexible Inner Diameter Expanded 3/8 in
Inner Diameter Recovered 0.187 in Wall Thickness Recovered 0.025 in
Length 6 in Material Polyolefin
Series FP-301 Voltage Rating 600 V
Wall Type Thin, Single Shrink Ratio 2:1
Temperature Rating -67 to 275°F Shrink Temperature 212 °F
Tensile Strength 2400 lb/in² Color Black
Standards CSA Certified, CSA LR38227, RoHS Compliant, UL File E-39100 Listed Application For Shrink-Fit Electrical Insulation Over Cable Splices and Terminations, also Used for Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering
UPC 051128601273

Packages

10 - UNIT - (10)