Abbotsford
TAB54900L

ABB 54900L Blackburn®, E-Z-Ground® Ground Grid Connector Compression, Figure 6 to 6 250-500 kcmil

Price $604.6432 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54900L
Documents Documents

Description

Compression ground grid connector acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name Ground Grid Connector Type Compression, Figure 6 to 6
Conductor Size 250-500 kcmil Rod Size 5/8 - 3/4 in
Material Copper For Use With TBM15I, TBM14M Hydraulic Tools
Standards UL E3060 Listed, CSA Certified, Meets IEEE 837 Application For Direct Burial and Offer a Safe Efficient Alternative to Exothermic Welding Products
UPC 786210179643

Packages

1 - UNIT - 1