Description
COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | 1-Hole Compression Lug | Type | Straight |
| Conductor Size | 300 kcmil | Number of Holes | 1 |
| Stud Size | 0.3125 in | Barrel Length | Long |
| Color Code | Blue | Material | Aluminum |
| Voltage Rating | 35000 V | Barrel Type | Long |
| Die Code | 76 | Finish | Tin Plated |
| Standards | UL E9809 | UPC | 786210601595 |
Packages
| 1 - UNIT - 1 |