Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | 1-Hole Compression Lug | Type | Long Barrel 90 Degree Bend |
| Conductor Size | 1/0 AWG | Number of Holes | 1 |
| Stud Size | 3/8 in | Barrel Length | Long |
| Color Code | Pink | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Standard, 90° Bend |
| Finish | Electro Tin Plated | Standards | UL E9809 |
| Application | For Copper Conductors | UPC | 786210713557 |
Packages
| 10 - UNIT - (10) |