Abbotsford
TABCTL400L58

ABB CTL400L-58 400kcmil Copper One-Hole Lug Long Barrel, Blue

Price $63.0522 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CTL400L-58

Description

Long barrel connector for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Compression Lug Type Long Barrel
Conductor Size 400 kcmil Number of Holes 1
Stud Size 5/8 in Barrel Length Long
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Chamfered, Long
Finish Tin-Plated Standards CSA Certified, UL Listed, UL E9809
Application For Medium Voltage Applications UPC 783786410439

Packages

6 - UNIT - (6)