Abbotsford
BURYA6C2TC38

HUBBELL YA6C2TC38 6 AWG 2-Hole Copper Compression Lug, Long Barrel

Price $34.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA6C2TC38
Documents Documents

Description

6 AWG CU, Two Hole, 3/8 Stud Size, 1 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Blue Color Code, 7 or 374 Die Index. Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands.Long barrel length allows for an increased number of crimps increasing the mechanical strength of the connection. Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements. Connectors are clearly marked with stamping and barrel color coding. 2-Hole design prevents rotation.


Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands

Long barrel length allows for an increased number of crimps increasing the mechanical strength of the connection

Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors are clearly marked with stamping and barrel color coding

2-Hole design prevents rotation

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YA-2TC, Straight, Non-Insulated
Conductor Size 6 AWG Number of Holes 2
Stud Size 0.375 in Color Code Blue
Material Copper Voltage Rating 35000 V
Barrel Type Long Terminal Connection Slender Flange
Stud Hole Spacing 1 in Finish Tin Plated
Standards UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant Application Flex Conductor
UPC 781810019160

Packages

1 - UNIT - 1 50 - UNIT - 50