Abbotsford
BURYGHA262N

HUBBELL YGHA262N 2/0 AWG Copper Compression Lug

Price $151.71 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGHA262N

Description

Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe, 2/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.


Irreversible compression ground terminal specifically designed for grounding applications

Each connector has an inspection probe hole to ensure proper cable insertion

UL467 Listed

Acceptable for Direct Burial in earth or concrete

UL486A Listed

Prefilled with PENETROX™ compound and strip sealed

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type YGHA, Heavy Duty, Irreversible
Conductor Size 2/0 AWG Stranded Number of Holes 2
Stud Size 1/2 in Overall Length 4.38 in
Material Copper Barrel Type Straight
Stud Hole Spacing 1-3/4 in Finish Bare
Standards UL 467, 486A, CSA Certified, RoHS Compliant, IEEE-837 Application For Direct Burial in Earth or Concrete, Grounding Applications
UPC 781810220368

Packages

1 - UNIT - 1