Abbotsford
TAB256306951376

ABB 256-30695-1376 Lug 2hole standard barrel copper orange 800kcmil 3/8"

Price $117.0933 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1376

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Screwless, Standard
Number of Holes 2 Stud Size 3/8 in
Barrel Length Standard Material Copper
Voltage Rating 35000 V Peep Hole Yes
Die Code 107 Finish Tin-Plated
Standards UL E9809 UPC 786210623788

Packages

10 - UNIT - (10)