Abbotsford
TAB54814BEBS

ABB 54814BEBS Lug 2hole bellend long barrel copper black 2/0AWG 1/4"

Price $47.9420 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54814BEBS
Documents Documents

Description

Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel - Bell Shaped End
Number of Holes 2 Stud Size 1/4 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210955070

Packages

1 - UNIT - 1