Abbotsford
TABLCN212

ABB LCN2-12 Blackburn® Compression Lug 2 Holes Copper 2 AWG Stranded 1/2 in Stud size

Price $65.5023 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:LCN2-12

Description

Long barrel connector for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Compression Lug Type Long Barrel
Conductor Size 2 AWG Stranded Number of Holes 2
Stud Size 1/2 in Barrel Length 7/8 in
Tongue Size 3 in L x 7/8 in W x 3/32 in T Overall Length 4-1/4 in
Color Code Brown Material Copper
Series/Model LCN Voltage Rating 35000 V
Barrel Type Long Tongue Type Straight
Finish Tin Plated Standards UL File Number E9809, CSA Certified
Application For Copper Conductors UPC 783786032761

Packages

25 - UNIT - (25)