Abbotsford
TAB54820TB

ABB 54820-TB 600kcmil Copper Two-Way Splice - Long Barrel, Green

Price $81.7998 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54820-TB
Documents Documents

Description

Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size 600 kcmil, 444 kcmil Flex, Length 4.25 Inches, Tin Plated, Die Code 94, Die Color Code Green

Specifications

Brand Name Color Keyed / Blackburn Material Copper
Color Green UPC 786210375755

Packages

1 - UNIT - 1