Abbotsford
PANPSN12D

PANDUIT PSN12-D Pan-Term® PSN12-D Parallel Splice

Price $0.4157 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSN12-D

Description

Panduit PSN12-D Nylon Insulated Parallel Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Voltage Rating 300 V Overall Length 0.83 in
Type Parallel Splice Color Yellow
Finish Tin Plated Temperature Rating 221 F
Standards N/A UPC 074983833054

Packages

500 - UNIT - (500)