Abbotsford
PANPSN18M

PANDUIT PSN18-M Pan-Term® PSN18-M Parallel Splice

Price $0.3041 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSN18-M

Description

Panduit PSN18-M Nylon Insulated Parallel Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Voltage Rating 300 V Overall Length 0.75 in
Type Parallel Splice Barrel Type Seamless
Color Red Finish Tin-Plated
Temperature Rating 221 F Standards N/A
UPC 074983833016

Packages

1000 - UNIT - (1000)