Abbotsford
TAB251304851032

ABB 251-30485-1032 Connector splice reducing 35kV cu grey 6-10str

Price $167.9961 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:251-30485-1032

Description

COLOR-KEYED® Reducing splice connector. Made of cast copper with electro-tin plated. Certified to 600V and recommended up to 35kV. Easier to install and insulate than screw-machined, contour-designed reducing splices. Constant outside diameter saves time on installation by eliminating the need for crimp-tool/die change. Chamfered barrel facilitates easy wire insertion.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Short Sleeve Reducing Splice Connector Type 1-Branch
Conductor Size 6-10 AWG Stranded Material Copper
Connector Type Parallel Voltage Rating 600 V - 35 kV
Finish Tin Plated Color Gray
Standards UL Listed Application For Standard Conductors
UPC 786210469935

Packages

1 - UNIT - 1