Abbotsford

ABB CSP4 Splice copper short barrel 4cu (1 Lin) grey

Price $23.3869 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CSP4

Description

The blackburn CSP series copper splice short barrel are• For use with copper conductors: AWG stranded, flexible cable, weldingcable and portable cord• Specially designed for industrial and building applications• Made of high conductivity seamless copper tubing• Tin plated for corrosion resistance• Specially chamfered barrel for ease of installation• Colour coded for matching die identification• Can be used for medium voltage application up to 35 kV provided properinsulation techniques are used• CSA Certified and U.L. Listed for AWG conductors when installed withBlackburn, Burndy, T&B or Anderson tools, as specified by CSA• Comply with Subpart 111.60-17 of Federal Register’s Coast GuardElectrical Engineering Rules and RegulationsShort Barrel Connectors• Short barrel connectors designed for regular duty applications• Ideal for confined areas

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Splice Connector Type Short Barrel
Conductor Size 4 AWG Length 1 in
Material Copper Series CSP
Connector Type Compression Voltage Rating 35000 V
Finish Tin-Plated Color Gray
Standards UL E9809 Listed UPC 783786132058

Packages

50 - UNIT - (50)