Description
Insulation Piercing Magnet Wire Double Splice, Length .32 Inches, Width .55 Inches, Height .93 Inches, Wire Range #16 AWG - #5 AWG 72,000 Circular Mil Area - 132,000 Circular Mil Area, Copper Alloy, Tin Plated
Specifications
| Brand Name | ABB | Sub Brand | Dragon Tooth® |
| Item Name | Insulation Piercing Connector | Type | Double Splice |
| Conductor Size | 16-5 AWG | Material | Copper |
| Standards | UL E9809 Listed | Application | For Aluminum to Copper, Aluminum to Aluminum or Copper to Copper Magnet Wire Connections |
| UPC | 786210782539 |
Packages
| 1 - UNIT - 1 |