Abbotsford
TABADR6034D

ABB ADR60-34D Connector mechanical 2AWG-600kcmil 1/2in 4-hole

Price $415.2718 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADR60-34D
Documents Documents

Description

BLACKBURN® Dual-rated mechanical connector, Type ADR–ALCÜL™ - three conductors, aluminium body, four-hole mount. Easy installation - no special tools required. For copper and aluminium conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Mechanical Connector Type Dual Rated
Conductor Type Copper Conductor Size 2 AWG - 600 kcmil
Number of Bolt Holes 4 Material Aluminum
Number of Conductors 3 Specifications (6) Mounting Holes
Finish Tin-Plated Standards UL E9809 Listed
UPC 783786610365

Packages

1 - UNIT - 1