Abbotsford
PANPNL250Q

PANDUIT PNL-250-Q Pan-Lug™ PNL-250-Q Copper Mech Lug, One hole, 3/8" Stud, PK25

Price $28.9530 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PNL-250-Q

Description

One-hole, copper, single barrel, straight tongue lug, #6 SOL - 250 kcmil, 3/8 (9.5mm) stud hole.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Mechanical Lug Material Copper
Tongue Type Straight Voltage Rating 600 V
Standards UL Listed and CSA Certified for use up to 600 V UPC 074983632541

Packages

1 - UNIT - 1