Abbotsford
TAB32011BD

ABB 32011BD Blackburn®, Locktite® Mechanical Lug 2/0-4/0 AWG Copper

Price $144.1750 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:32011BD

Description

LOCKTITE® Double barrel NEMA drilled copper lug. Screw tightening. Serrated saddle. Built-in lockwasher. For use with code copper conductor (600V).

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Double Barrel
Conductor Type Copper Conductor Size 2/0-4/0 AWG
Number of Bolt Holes 2 Material Copper
Bolt Size 1/2 in Tongue Size 3-1/2 in L x 9/32 in T
Voltage Rating 600 VAC Dimensions 4-5/8 in L x 1-3/4 in W x 15/16 in H
Standards UL E9809 UPC 786210802800

Packages

1 - UNIT - 1