Description
Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.
Specifications
| Brand Name | BLACKBURN | Type | Mechanical Service Entrance Connector |
| Material | Copper Alloy | Number of Conductors | 2 |
| Bolt Size | 3/8 in | Voltage Rating | 35 kV |
| Finish | Tinned | Application | Service Entrance Connector |
| UPC | 783786855070 |
Packages
| 100 - UNIT - (100) |