Abbotsford
TAB4NPW

ABB 4NPW Blackburn® Service Entrance Connector 8-6 AWG ACSR, 6 AWG Solid Copper, 4 AWG Stranded Copper Copper Alloy

Price $48.0576 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:4NPW

Description

Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Connector Type Mechanical
Conductor Size 8-6 AWG ACSR, 6 AWG Solid Copper, 4 AWG Stranded Copper Material Copper Alloy
Number of Conductors 1 Bolt Size 5/16 in
Voltage Rating 35000 V Finish Tin Plated
Application Service Entrance Connector UPC 783786855216

Packages

100 - UNIT - (100)