Description
AMT 6 Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 350 kcmil-10 Str, Length 6.30 Inches, Width 2.37 Inches, Height 2.50 Inches, Hex Size 5/16 Inch, Black Insulation
Specifications
| Brand Name | ABB | Type | Same Side, Ultraviolet Resistant, Insulated |
| Voltage Rating | 600 V | Material | Aluminum |
| Temperature Rating | 90 degrees C | Standards | UL E9809 |
| UPC | 783786807680 |
Packages
| 1 - UNIT - 1 |