Description
AMT 2 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 350 kcmil-10 Str, Length 2.22 Inches, Width 2.37 Inches, Height 2.50 Inches, Hex Size 5/16 Inch, Black Insulation
Specifications
| Brand Name | ABB | Type | Same Side, Ultraviolet Resistant, Insulated |
| Voltage Rating | 600 V | Material | Aluminum |
| Temperature Rating | 90 degrees C | Standards | UL E9809 |
| UPC | 783786524297 |
Packages
| 10 - UNIT - (10) |