Abbotsford

ERICO ULT-6 C-TAP COMPRESS #2-#8

Price $21.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:ULT-6

Description

UTILCO Copper Compression Grounding C Crimp, Compression connection, Copper material, Bare plated connector, UL 486A/B Listed, UL 467 Listed, C22.2 No. 65-03, Copper Primary Conductor 2 Str and 2 Sol, Copper Secondary Conductor 4 Sol - 8 Sol and 4 Str - 8 Str, rated for 35 kV, primary color Copper, die index ND-C,

Specifications

Brand Name Ilsco Item Name C-Crimp Connector
Type Short Sleeve, Press On Voltage Rating Up to 35 kV
Run Conductor Size 2 AWG Stranded/Solid Tap Conductor Size 4 AWG Stranded - 8 AWG Solid
Die Index Number C Material Copper
Length 0.99 in Width 0.614 in
Height 0.83 in Temperature Rating 90 °C
Standards UL 486A/B, UL File Number E6207, UL 467, CSA File Number LR29601, RoHS Compliant Application For Copper Conductor only, Direct Burial in Earth or Concrete and High-Voltage Applications up to 35 kV
UPC 676566800509

Packages

3 - UNIT - (3) 100 - UNIT - 100