Abbotsford
TAB63170

ABB 63170 Connector H-tap 1000-500 main 1000-1/0AWG branch

Price $185.7050 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:63170
Documents Documents

Description

COLOR-KEYED® H-tap compression connector for aluminium-to-aluminium, aluminium-to-copper and copper-to-copper stranded-conductor applications. Concentric and compact code stranding's. Exclusive FILLERLOK tab design provides positive interlock and extends wire range.

Specifications

Brand Name COLOR-KEYED Type H-Tap
Voltage Rating 600 V Material Aluminum
Standards UL E9809 UPC 786210631707

Packages

1 - UNIT - 1