ABB CHT750350-1F Connector H tap 750-500 main 750-500 branch wht
Description
COLOR-KEYED® Copper H-tap connector for copper conductors.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | H-Tap Compression Connector | Type | H-Tap |
| Voltage Rating | 600 V | Run Conductor Size | 380 - 380 mm² |
| Tap Conductor Size | 750 - 500 kcmil | Material | Copper |
| Number of Taps | 1 | Color Code | White |
| Finish | Tin-Plated | Standards | UL E9809 Listed |
| UPC | 786210083711 |
Packages
| 1 - UNIT - 1 |