Abbotsford
TAB2B1000

ABB 2B1000 Blackburn® Two-Bolt Connector

Price $386.4148 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2B1000

Description

One-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Two-Bolt Connector Type Type 2B
Conductor Size 750-1000 kcmil Tap, 2 AWG Solid - 1000 kcmil Tap Stud Size 15/16 in
Material Copper Standards UL E9809
UPC 783786400072

Packages

1 - UNIT - 1