Description
Split bolt connector. Bolt and nut are made of high strength corrosion-resistant bronze alloy. CSA Certified and UL Listed.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Split Bolt Connector | Type | Type H, High Strength |
| Material | Bronze Alloy | Standards | UL E9809 Listed, CSA Certified |
| Application | For Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection | UPC | 783786200054 |
Packages
| 1 - UNIT - 1 |