Abbotsford
TABHTCV1

ABB HTCV1 Cover soft shell for H-tap/C-tap polypropylene 1-3/4"

Price $38.4210 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HTCV1

Description

Thomas Betts offers an improved design for one-piece covers of H-Tap and C-Tap connectors. The new design is more size-efficient and includes an easy latch mechanism. The new covers also contain flash barriers to help protect against electrical flashovers. The covers are molded from high-impact polypropylene (UL 94V-1) and are certified to 600 V applications at 105°C UL listed.

Specifications

Brand Name ABB Type H-Tap/C-Tap Insulating Soft Cover
Standards UL E9809 UPC 786210854601

Packages

1 - UNIT - 1