Abbotsford
TABSMD1964E

ABB SMD196-4-E Wire marker "E" CD vinyl 16-10AWG ylw E-Z-CODE

Price $37.1603 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMD196-4-E

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend E Legend Color Black
Background Color Yellow Material PVC
UPC 786209901927

Packages

1 - UNIT - 1