Abbotsford
TABSMD3949B

ABB SMD394-9-B Wire marker "B" CD vinyl 13-4AWG white E-Z-CODE

Price $24.6188 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMD394-9-B

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend B Legend Color Black
Background Color White Material PVC
UPC 786209903075

Packages

1 - UNIT - 1