Abbotsford
TABSMR1964E

ABB SMR196-4-E Wire marker "E" reel vinyl 16-10AWG ylw E-Z-CODE

Price $68.1964 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR196-4-E

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend E Legend Color Black
Background Color Yellow Material PVC
UPC 786209906984

Packages

1 - UNIT - 1