Abbotsford
TABSMS1969O

ABB SMS196-9-O EZ Code® Wire Marker O Vinyl White

Price $16.9705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS196-9-O

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Letters, Roller Shape, Plug-in, Closed
Legend O Legend Color Black
Background Color White Cable Size 16-10 AWG
Material Vinyl Marker Height 5.5 mm
Marker Width 4.2 mm For Use With 1.4986 - 1.4986 mm dia Cable
UPC 786209909268

Packages

1 - UNIT - 1