Abbotsford
BRAJ3952595

W H BRADY J-395-2595 J7300 WHT VINYL LBLS .787X.787 1000/RL

Price $189.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:J-395-2595

Description

General purpose vinyl labels feature a specially formulated topcoat for improved durability and color. Low-shrink vinyl with ultra-aggressive adhesive is versatile for a wide array of applications and durable up to two years outdoors, even longer indoors. Ideal for Lean, general facility, pipe marking, OSHA/ANSI, PPE, machine labels and tags, quality and control, lockout, GHS and chemical, warehousing, general laboratory and more. Enhanced topcoat works with durable J7300 inks to protect printed text and graphics from smudging and harsh conditions.Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting. Works well in low temperatures with a service temperature of -40° to 140°F (-40° to 60°C). Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction. For use with the BradyJet™ J7300 Color Label PrinterInk cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1


Low-shrink vinyl with ultra-aggressive adhesive is versatile for a wide array of applications and durable up to two years outdoors, even longer indoors

Ideal for Lean, general facility, pipe marking, OSHA/ANSI, PPE, machine labels and tags, quality and control, lockout, GHS and chemical, warehousing, general laboratory and more

Enhanced topcoat works with durable J7300 inks to protect printed text and graphics from smudging and harsh conditions

Tested to withstand exposure to liquids, alcohol and chemicals, as well as indoor fluorescent and UV lighting

Works well in low temperatures with a service temperature of -40° to 140°F (-40° to 60°C)

Built-in LabelSense™ technology enables cartridge and printer communication for fast changeovers, automatic label setup and seamless software interaction

For use with the BradyJet™ J7300 Color Label Printer

Ink cartridges are required to print on this material; use part numbers P-CMY-1 and P-K-1

General purpose vinyl labels feature a specially formulated topcoat for improved durability and color.

Specifications

Width 0.787 in Thickness 0.0053 in
UPC 888434667590

Packages

1 - UNIT - 1