Abbotsford
BRAJ40C11252855

W H BRADY J40C-1125-2855 TW™ WASH RES LBLS J4000 PRNTR WHT RL

Price $506.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:J40C-1125-2855

Description

Brady's inkjet-printable ToughWash™ labels (B-2855) set the standard for durability and vibrant full-color identification in harsh washdown environments.Labels and ink withstand high-pressure, high-temperature water as well as chemical exposure and scrubbing.Create custom ANSI and OSHA header signage in any color and multiple languages. Print-on-demand capabilities eliminate the need to order and stock pre-printed labels. Enhanced label topcoat works with durable J4000 ink to protect printed text and graphics from smudging. Service temperature range of -40° to 140°F. An ink cartridge is required to print this material; use part number J40-CMY.


Labels and ink withstand high-pressure, high-temperature water as well as chemical exposure and scrubbing

Create custom ANSI and OSHA header signage in any color and multiple languages

Print-on-demand capabilities eliminate the need to order and stock pre-printed labels

Enhanced label topcoat works with durable J4000 ink to protect printed text and graphics from smudging

Service temperature range of -40° to 140°F

An ink cartridge is required to print this material; use part number J40-CMY

Brady's inkjet-printable ToughWash™ labels (B-2855) set the standard for durability and vibrant full-color identification in harsh washdown environments.

Specifications

Type Label Material Inkjet Receptive Polyester
Color White Length 100 ft
Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC Application Food and Beverage Process Labeling;General Identification;Safety Identification
UPC 888434624173

Packages

1 - UNIT - 1