ABB WES-2112 EZ Code® Printable Wire Marker Polyester White
Description
SELF LAMINATING; LENGTH 1-1/2 INCH; WIDTH 2 INCH; QUANTITY 16; PRINTER TYPE PIN FEED DOT MATRIX; E-Z-CODE[R] BRAND; USED WITH E-Z-CODE[R] HIGH VOLUME WIRE MARKING SYSTEM SOFTWARE
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Printable Wire Marker | Type | Dot-Matrix |
| Background Color | White | Cable Size | 8 mm |
| Material | Polyester | Number of Markers | 16 |
| Marker Height | 2 in | Marker Width | 1-1/2 in |
| Adhesive Type | Pressure Sensitive | UPC | 786210782287 |
Packages
| 25 - UNIT - (25) |