Abbotsford
TABWTW1112

ABB WTW-1112 Printable marker 1x1.5" sheet 9-1/2x8"

Price $14.9258 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:WTW-1112

Description

T&B WTW-1112 TYPE-ON MRKR SHEET

Specifications

Brand Name Thomas & Betts Item Name Printable Marker
Type Booklet Shape, Self-Laminating Background Color White
Material Polyester Marker Height 9-1/2 in
Marker Width 8 in Lettering Field 1 x 1.5 in
UPC 786210782034

Packages

25 - UNIT - (25)