Abbotsford
TABSMS63098

ABB SMS630-9-8 EZ Code® Wire Marker 8 Vinyl White

Price $4.4912 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS630-9-8

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Number, Roller Shape
Legend 8 Legend Color Black
Background Color White Cable Size 5-3/0 AWG
Material Vinyl Packaging Quantity 20/Bag
UPC 786209911070

Packages

1 - UNIT - 1