Abbotsford
TABSMS6309A

ABB SMS630-9-A EZ Code® Wire Marker A Vinyl White

Price $4.4912 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMS630-9-A

Description

E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Type Letter, Roller Shape
Legend A Background Color White
Cable Size 5-3/0 AWG Material Vinyl
Marker Width 4.88 mm Packaging Quantity 20/Bag
UPC 786209910691

Packages

1 - UNIT - 1