Abbotsford
TABSML1184A

ABB SML118-4-A EZ Code® Sleeve Marker A Vinyl Yellow

Price $18.3231 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML118-4-A

Description

E-Z-CODEĀ® Vinyl sleeve marker for 0.051 to 0.118 inch wire diameter.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Sleeves & Clip On Markers
Legend A Background Color Yellow
Cable Size 22-16 AWG Material Vinyl
Packaging Quantity 200/Bag UPC 786209929860

Packages

1 - UNIT - 1