Abbotsford
TABSML1969O

ABB SML196-9-O Marker sleeve "O" vinyl 16-10AWG white 200/bag

Price $16.3154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SML196-9-O

Description

E-Z-CODEĀ® Vinyl sleeve marker for 0.059 to 0.197 inch wire diameter.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Wire Marker Sleeve Type Letter, Closed Spring Action
Legend O Legend Color Black
Background Color White Cable Size 16-10 AWG
Material Vinyl Series/Model SML
Marker Height 0.142 - 0.65 in Marker Width 0.138 - 0.433 in
Packaging Quantity 200/Bag UPC 786209928092

Packages

1 - UNIT - 1