Description
Loose bag vinyl sleeve marker.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Letter, Closed Spring Action |
| Legend | A | Legend Color | Black |
| Background Color | White | Cable Size | 16-10 AWG |
| Material | Vinyl | Series/Model | SML |
| Marker Height | 0.142 - 0.65 in | Marker Width | 0.138 - 0.433 in |
| Packaging Quantity | 200/Bag | UPC | 786209927835 |
Packages
| 1 - UNIT - 1 |