Abbotsford
TABSMR1969B

ABB SMR196-9-B EZ Code® Sleeve Marker B Vinyl White

Price $68.1964 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SMR196-9-B

Description

E-Z-CODEĀ® SMR series 1000 continuous markers on a reel. For 0.059 to 0.197 inch wire diameter.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Sleeve Marker Type Letter
Legend B Legend Color Black
Background Color White Cable Size 16-10 AWG
Material Vinyl Series/Model SMR
Marker Height 0.127 in Marker Width 0.165 in
Packaging Quantity 1000/Reel UPC 786209907349

Packages

1 - UNIT - 1