ABB SMS118-9-6 Wire marker "6" closed vinyl 22-16AWG white
Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Closed Combination, Numbers, Plug-In, Roller Shape |
| Legend | 6 | Legend Color | Black |
| Background Color | White | Cable Size | 22-16 AWG |
| Material | PVC | Series/Model | SMS |
| Marker Height | 3.6 mm | Marker Width | 3.5 mm |
| For Use With | 1.2954 - 1.2954 mm dia Cable | Application | For Unconnected Wires |
| UPC | 786209908506 |
Packages
| 1 - UNIT - 1 |