ABB SMS394-9-5 EZ Code® Sleeve Marker 5 Vinyl White
Description
E-Z-CODEĀ® SMS series closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.
Specifications
| Brand Name | ABB | Sub Brand | EZ Code® |
| Item Name | Sleeve Marker | Type | Closed Spring-Action |
| Legend | 5 | Legend Color | Black |
| Background Color | White | Cable Size | 13-4 AWG |
| Material | Vinyl | Series/Model | SMS |
| Marker Height | 9-1/2 in | Marker Width | 6.6 in |
| Lettering Field | 4 mm H | For Use With | 0.157 - 0.394 in Wire |
| Packaging Quantity | 250/Bag | UPC | 786209910240 |
Packages
| 1 - UNIT - 1 |