Abbotsford
PANBSH18Q

PANDUIT BSH18-Q Pan-Term® Heat Shrink Butt Splice Connector Insulated 22-18 AWG Copper Red

Price $2.9539 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:BSH18-Q

Description

Panduit BSH18-Q Heat Shrink Insulated Butt Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Heat Shrink Butt Splice Connector Size 1.45 IN
Voltage Rating 600 V Conductor Size 22-18 AWG
Overall Length 1.45 in Type Insulated
Barrel Type Seamless Strip Length 0.31 in
Contact Material Copper Insulating Material Polyolefin
Connection Type Crimp Insulation Outside Diameter Range 0.17 in
Color Red Finish Tin Plated
Temperature Rating -65 to 230 °F Standards CSA C22.2 Number 65, UL 486C
UPC 074983818235

Packages

125 - UNIT - (125)